Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX-TGF344B
Zoro #
G4022929
UPC #
885170172388
Country of Origin
China
Details
Item
Telephone
Type
Cordless
Color
Black
Number of Handsets
4
Number of Lines
1
Network Protocol
PSTN
Features
All-Digital Answering System, (4) Cordless Handsets, Link2Cell Bluetooth(R)
Enclosure Type
NEMA 3R
Includes
Handset, Base, Coil Cord, Line Cord
Speakerphone
No
Ringer
Electronic
Call Waiting
No
Requires
Phone Line
Volume Control
No
Caller ID
No
Mount (Type)
Desk
Voicemail
No
Description
Telephone, Call Waiting No, Speakerphone No, Voicemail No, Volume Control No, Number of Handsets 4, Number of Lines 1, Caller ID No, Color Black, Network Protocol PSTN, Features All-Digital Answering System, (4) Cordless Handsets, Link2Cell Bluetooth(R), Includes Handset, Base, Coil Cord, Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.