Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX-TGE275S
Zoro #
G4022980
UPC #
885170181465
Country of Origin
Malaysia
Details
Item
Telephone
Type
Cordless
Color
Silver
Number of Handsets
5
Number of Lines
1
Network Protocol
PSTN
Features
Bluetooth Phone System, Links Up to (2) Cell Phones, Text Message Alert
Enclosure Type
NEMA 3R
Ringer
Electronic
Mount (Type)
Desk
Voicemail
No
Requires
Phone Line
Caller ID
No
Includes
Handset, Base, Coil Cord, Line Cord
Speakerphone
No
Call Waiting
No
Volume Control
No
Description
Telephone, Call Waiting No, Speakerphone No, Voicemail No, Volume Control No, Number of Handsets 5, Number of Lines 1, Caller ID No, Color Silver, Network Protocol PSTN, Features Bluetooth Phone System, Links Up to (2) Cell Phones, Text Message Alert, Includes Handset, Base, Coil Cord, Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.