Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Telephone, Cordless, Chmpg Gold, 4 Handsets KX-TGD224N

Telephone, Cordless, Chmpg Gold, 4 Handsets (Discontinued)

  • Mfr # KX-TGD224N
  • Zoro # G6424853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGD224N
Zoro #
G6424853
UPC #
885170180420
Country of Origin
China

Details

Item
Telephone
Type
Cordless
Color
Champagne Gold
Number of Handsets
4
Number of Lines
1
Volume Control
yes
Mount (Type)
Wall
Call Waiting
Yes (With Subscription)
Speakerphone
yes
Voicemail
Message with Subscription
Includes
(4) Cordless Digital Handsets, Belt Clip, Phone Base, AAA Batteries, Manual and Warranty
Requires
Phone Line
Caller ID
Yes (With Subscription)
Ringer
Electronic

Description

Telephone, Call Waiting Yes (with Subscription), Speakerphone Yes, Voicemail Message with Subscription, Volume Control Yes, Number of Handsets 4, Number of Lines 1, Caller ID Yes (with Subscription), Color Champagne Gold, Includes (4) Cordless Digital Handsets, Belt Clip, Phone Base, AAA Batteries, Manual and Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.