Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Telephone, Cordless, Chmpgn Gold, 1 Handset KX-TGD210N

Telephone, Cordless, Chmpgn Gold, 1 Handset (Discontinued)

  • Mfr # KX-TGD210N
  • Zoro # G7123277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGD210N
Zoro #
G7123277
UPC #
885170180376
Country of Origin
China

Details

Item
Telephone
Type
Cordless
Color
Champagne Gold
Number of Handsets
1
Number of Lines
1
Caller ID
Yes (With Subscription)
Requires
Phone Line
Includes
Cordless Digital Handset, Belt Clip, Phone Base, AAA Batteries, Manual and Warranty
Speakerphone
yes
Volume Control
yes
Voicemail
No
Call Waiting
Yes (With Subscription)
Ringer
Electronic
Mount (Type)
Wall

Description

Telephone, Call Waiting Yes (with Subscription), Speakerphone Yes, Voicemail No, Volume Control Yes, Number of Handsets 1, Number of Lines 1, Caller ID Yes (with Subscription), Color Champagne Gold, Includes Cordless Digital Handset, Belt Clip, Phone Base, AAA Batteries, Manual and Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.