
TELEPHONE HEADSET
Mfr # KX-TCA430
Zoro # G014821261
product price: $30.95
/eaKey Features
Compatibility
Cordless Phones with 2.5mm Jack
Microphone Technology
Noise Cancelling
Host Interface
Sub-mini phone (2.5mm)
Earpiece Type
Monaural
Earpiece Controls
Volume
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KX-TCA430
Zoro #
G014821261
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
4 ft
Details
Item
Headset
Compatibility
Cordless Phones with 2.5mm Jack
Microphone Technology
Noise Cancelling
Host Interface
Sub-mini phone (2.5mm)
Earpiece Type
Monaural
Earpiece Controls
Volume
Sound Mode
Mono
Microphone Design
Boom
Microphone Controls
Mute
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.