Zoro Homepage

Timer, Delay Timer, White, 120V

  • Mfr # FV-WCPT1-W

  • Zoro # G6087952


product price: $111.99
/ea
Free Shipping & Returns

Key Features

For Use With
20JP57, 20JP58, 20JP59, 20JP60, 20JP61, 20JP64, 20JP65, 20JP66, 20JP67, 20JP82, 20JP83, 20JP84, 20JP85, 20JP86, 20JP87, 20JP88, 20JP89, 20JP90, 20JP91, 20JP96, 20JR03, 20JR07, 20JR09, 20JR10, 20JR11, 20JR12, 32NA28, 32NA29, 32NA31, 32NA32, 32NA37, 32NA38, 32NA39
Voltage
120
Plate Color
White
Fits
Single Gang Box
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-WCPT1-W
Zoro #
G6087952
UPC #
885170048591
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
3 in
Width (In.)
5 in
Depth (In.)
2 in
Overall Height
9 1/2 in
Overall Depth
5 in
Overall Width
6 7/8 in

Details

For Use With
20JP57, 20JP58, 20JP59, 20JP60, 20JP61, 20JP64, 20JP65, 20JP66, 20JP67, 20JP82, 20JP83, 20JP84, 20JP85, 20JP86, 20JP87, 20JP88, 20JP89, 20JP90, 20JP91, 20JP96, 20JR03, 20JR07, 20JR09, 20JR10, 20JR11, 20JR12, 32NA28, 32NA29, 32NA31, 32NA32, 32NA37, 32NA38, 32NA39
Voltage
120
Plate Color
White
Fits
Single Gang Box
Item
Speed and Light Control
Switch Color
White
Agency Compliance
UL Listed
Max. Amps
15
Type
Delay Timer
Temperature Sensor
Temperature Sensor Not Included
Standards
ASHRAE 62.2
Plate Material
Plastic
Number of Switches or Dials
1
Maximum Input Current
15 A
Product Type
Speed and Light Control
Weight
0.5 lb
Compatible with Series
All Panasonic Vent Fans
Items Controlled
Fans, Lights
Reversible
Not Reversible
Input Voltage
120V AC
Primary Voltage
120V AC
Contact Form
SPST
Switch Type
Toggle

Description

Speed and Light Control, Switch Type Toggle, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 15 A, Number of Switches or Dials 1, Plate Material Plastic, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color White, Switch Color White, Overall Height 9 1/2 in, Overall Width 6 7/8 in, Overall Depth 5 in, Compatible with Series All Panasonic Vent Fans

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.