Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Toner, 3,000 Page-Yield, Black UG5591

Toner, 3,000 Page-Yield, Black (Discontinued)

  • Mfr # UG5591
  • Zoro # G5728479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UG5591
Zoro #
G5728479
UPC #
885170026254
Country of Origin
Malaysia

Details

Printer Series
None
Printer Model
UF4500, 5500
Cartridge Condition
New
Item
Print and Imaging Supplies
Printer Brand
Panasonic
Max. Page Yield
3000
Color
Black
For Use With
Panasonic® UF4500, 5500; Panasonic®
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Panafax Fax Machines:UF-4500, UF-5500
Supply Type
Toner
Device Types
Multifunction Laser Printer

Description

Printer Brand Panasonic, Printer Series None, Printer Model UF4500, 5500, Max. Page Yield 3000, Color Black, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.