Zoro Homepage

UST LENS FOR MZ16K SERIES LCD PROJECTORS, 0.33-0.354:1 TR

  • Mfr # ET-EMU100

  • Zoro # G116470831


product price: $22,211.99
/ea
Free Shipping & Returns

Key Features

Product Type
Lens
Width
7.9 in
Lens Type Detail
Ultra Short Throw
Height
7.9 in
Maximum Focal Length
7.73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-EMU100
Zoro #
G116470831
UPC #
885170000000
Country of Origin
Japan

Dimensions

Width
7.9 in
Height
7.9 in
Maximum Focal Length
7.73 mm
Minimum Focal Length
7.23 mm
Depth
20 in

Details

Product Type
Lens
Lens Type Detail
Ultra Short Throw
Maximum Aperture
f/1.9
Optical Zoom
1.1x
Compatibility
Panasonic Projectors: PT-MZ16KL PT-MZ13KL PT-MZ10KL
Product Name
Ultra-Short-Throw Zoom Lens
Lens Type
Zoom

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.