Zoro Homepage

UST LENS FOR MZ880 SERIES LCD PROJECTORS, 0.33-0.354:1 TR

  • Mfr # ET-ELU20

  • Zoro # G015806199


product price: $9,913.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Panasonic Projectors: PT-MZ880 PT-MZ780 PT-MZ680
Minimum Focal Length
5.43 mm
Product Type
Lens
Maximum Aperture
f/2
Height
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-ELU20
Zoro #
G015806199
UPC #
885170383999
Country of Origin
Japan

Dimensions

Minimum Focal Length
5.43 mm
Height
6.7 in
Maximum Focal Length
5.82 mm
Depth
17.7 in
Width
6.7 in

Details

Compatibility
Panasonic Projectors: PT-MZ880 PT-MZ780 PT-MZ680
Product Type
Lens
Maximum Aperture
f/2
Optical Zoom
1.1x
Lens Type
Varifocal
Lens Type Detail
Ultra Short Throw
Product Name
Ultra-Short Throw Lens

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.