Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Ventilation Fan, 120V, 60 Hz, Steel FV-04VE1

Ventilation Fan, 120V, 60 Hz, Steel (Discontinued)

  • Mfr # FV-04VE1
  • Zoro # G6195235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-04VE1
Zoro #
G6195235
UPC #
037988870448
Country of Origin
China

Dimensions

Housing Height (In.)
7 7/8 in
Housing Length (In.)
13 1/2 in
Housing Width (In.)
22 1/8 in
Overall Height
9 3/8 in
Overall Width
16 3/4 in
Duct Diameter
4 in

Details

Item
Ventilation Fan
Voltage
120 V
Motor Type
AC Motor
Mounting Location
Indoor
Min. Circuit Amps
0.15 A
Green Certification or Other Recognition
ENERGY STAR
Phase
1
Housing Material
Steel
Hz
60
Number of Speeds
Variable
Standards
ASHRAE 62.2, LEED, UL Listed, Washington VIAQ
Nameplate Voltage
120V AC
Full Load Wattage
23 W
Frequency
60 Hz
Maximum Airflow @ 0.400 in SP
4 cfm
Ventilator Type
Energy-Recovery
Maximum Heat Exchange Efficiency
66 %
Nominal Voltage
115V AC
Port Location
Side
Full Load Current
0.15 A
Maximum Coverage Area
1,750 sq ft

Description

Ventilation Fan, Full Load Current 0.15 A, Full Load Wattage 23 W, Maximum Airflow @ 0.400 in SP 4 cfm, Maximum Heat Exchange Efficiency 66 Percent, Number of Speeds Variable, Overall Height 9 3/8 in, Overall Width 16 3/4 in, Duct Diameter 4 in, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.