
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TYWK65PV7
Zoro #
G1775134
UPC #
-
Country of Origin
Unknown
Dimensions
Height
23.8"
Width
52"
Depth
3"
Details
Material
Metal
Product Type
Mounting Bracket
Compatibility
65" Plasma panel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.