Zoro Homepage

Wide Trim Kit, 27", 1.6 Cu. Ft.

  • Mfr # NN-TK722SS

  • Zoro # G5464282


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Width
27 in
Material
Stainless Steel
Depth
0.8 in
Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN-TK722SS
Zoro #
G5464282
UPC #
840505402622
Country of Origin
China

Dimensions

Width
27 in
Depth
0.8 in
Height
16.5 in

Details

Item
Wide Trim Kit, 27", 1.6 Cu. Ft.
Material
Stainless Steel

Description

Wide Trim Kit, 27 In., 1.6 Cu. Ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.