
WIRELESS BOUNDARY MICROPHONE
Mfr # WX-ST700
Zoro # G114877786
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Height
1.4"
Width
3.5"
Microphone Technology
Electret Condenser
Connectivity Technology
Wireless
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WX-ST700
Zoro #
G114877786
UPC #
885170402584
Country of Origin
Viet Nam
Dimensions
Height
1.4"
Width
3.5"
Depth
5.3"
Details
Microphone Technology
Electret Condenser
Connectivity Technology
Wireless
Rugged
Yes
Microphone Controls
DIP Switch, On/Off, Wide, Mute, Push-to-talk
Polar Pattern
Uni-directional
Maximum Frequency Response
15 kHz
Minimum Frequency Response
100 Hz
Host Interface
USB Type C
Wireless Technology
DECT
Item
Microphone
Product Type
Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.