Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRELESS MIC RECEIVER 2CH WITH DANTE

  • Mfr # WX-SR202DN

  • Zoro # G616440563


product price: $2,436.99
/ea
Free Shipping & Returns

Key Features

Frequency Response
15 kHz
Product Type
Wireless Microphone System Receiver
Includes
WX-SR202DN 2-Channel Dante Digital Wireless Mic Receiver, Rack Ears
Depth
9.8 in
Width
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-SR202DN
Zoro #
G616440563
UPC #
885170000000
Country of Origin
Viet Nam

Dimensions

Depth
9.8 in
Width
16.5 in
Height
1.7 in

Details

Frequency Response
15 kHz
Product Type
Wireless Microphone System Receiver
Includes
WX-SR202DN 2-Channel Dante Digital Wireless Mic Receiver, Rack Ears
Minimum Frequency Response
50 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.