Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZERO-OFFSET ULTRA, FIXED FOCUS LENS , SHORT-THROW (0.37:1) LENS FOR 3DLP PROJECTO

  • Mfr # ET-D3LEU101

  • Zoro # G521705757


product price: $36,852.99
/ea
Free Shipping & Returns

Key Features

Lens Type
Fixed
Product Name
Ultra-Short Throw Lens
Minimum Focus Distance
0.31 in
Height
7.6 in
Depth
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-D3LEU101
Zoro #
G521705757
UPC #
-
Country of Origin
China

Dimensions

Height
7.6 in
Depth
19.5 in
Width
9.8 in

Details

Lens Type
Fixed
Product Name
Ultra-Short Throw Lens
Minimum Focus Distance
0.31 in
Lens Type Detail
Ultra Short Throw
Product Type
Lens

Description

RS. (EXCLUDING THE PT-RQ50KU)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.