Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Zine Air PR13 Size 13 Ultra-Compact Lightweight Hearing Aid Battery PR13

Zine Air PR13 Size 13 Ultra-Compact Lightweight Hearing Aid Battery (Discontinued)

  • Mfr # PR13
  • Zoro # G606372478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR13
Zoro #
G606372478
UPC #
73096403024
Country of Origin
Japan

Dimensions

Battery Size
Size 13
Diameter
0.31
Height
0.14
Length
0.31
Width
0.31

Details

Battery Chemistry
Zinc Air
Voltage - Batteries
1.4
Terminal Type - Batteries
Flat Top
Color Code
Orange

Description

Panasonic Zine Air PR13 Ultra-Compact Lightweight Hearing Aid Battery
Panasonic Zine Air PR13 Specifications:
Product code: PR-13(48)
Size: PR13
Technology: Zinc Air
Voltage: 1.4V
Diameter: 0.31in (7.9 mm)
Weight: 0.01 lbs
Shelf Life: 3 years
PR10 product benefits:
Ideal for new generation digital hearing aids
Comfortable, light and providing a steady level of power
Reliable power in various temperature conditions
No mercury added
Power from the air
The production of Zinc Air batteries by Panasonic was launched in Japan in 1985. In a Panasonic zinc air PR13 battery, oxygen from the environment is used to generate voltage.
Air is used as an electrode, the battery itself contains an electrolyte and a porous zinc electrode that permits air to flow through. Because of this process,
the batteries cannot be used in sealed devices where air cannot get inside. The generation of electricity starts when the seal is removed.
The ZINC AIR batteries type PR13 can be used in these types of hearing aids:
BTE (behind-the-ear)
ITE (in-the-ear)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.