Zoro Homepage

1-13/16" Light Duty Multi-Angle Vise with Swivel Base

  • Mfr # 350

  • Zoro # G5038537


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
1-13/16"
Duty Rating
Light Duty
Overall Height
7 7/8 in
Overall Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350
Zoro #
G5038537
UPC #
729315350005
Country of Origin
United States

Dimensions

Jaw Width
1-13/16"
Overall Height
7 7/8 in
Overall Length
11 1/2 in
Throat Depth
1 9/16 in
Throat Depth Range
Less than 3 in
Jaw Width Range
Less than 3 in
Throat Depth - Vises
1 9/16 in
Overall Width
8 7/16 in
Jaw Width - Vises
1 13/16 in
Height
7.9"
Pipe Diameter - Maximum
1 in
Jaw Face Width
1 3/4 in

Details

Item
Multi-Angle Vise
Base Type
Swivel
Duty Rating
Light Duty
Features
A Versatile Combination Designed for Holding Larger, Heavier Objects. Very Stable. An Exceptional Choice for Any Workbench, Base Accepts All 300 Series Vise Heads, Double-Action" Jaws Open/Close Quickly. can be Reversed to Provide 'zero' Closure, Parts Tray Base Mount Adds Stability [8.5 in (215.9mm) Diameter] and has Six Individual Trays to Neatly Hold Small Parts and Tools. Includes Six Non-Marring, Anti-Skid Pads
Max. Opening - Vises
9 1/4 in
Pipe Capacity
1"
Item - Vises
Multi-Angle Vise
Number of Mounting Points
0
Material
Cast Zinc
Pipe Capacity - Vises
1 in
Max. Opening
9-1/4"
Pipe Jaw Included
No
Jaw Type
Ribbed Reversible Neoprene
Swivel Angle
360 Degrees
Jaw Face
V-Grooved
High Visibility
No
Max. Opening Range
Greater than 7 in
Swivel Angle - Vises
360 Degrees
Jaw Face - Vises
V-Grooved
Jaw Material
Ribbed Neoprene
Material -Vises
Cast Zinc
Duty Rating - Vises
Light Duty
Product Grouping - Vises
Specialty Vises
Base Type - Vises
Swivel
Reversible
No
High-Visibility
No
Base Swivel Angle
360 Degrees
Jaw Pad Material
Neoprene
Vise Type
Multi-Angle Precision Vise
Jaw Opening - Maximum
9 in
Base Material
Cast Zinc
Head Tilt
90 Degrees
Number of Mounting Holes
0
Jaw Face Type
V-Grooved
Base Mount Type
Swivel
Rotation Angle
360 Degrees

Description

Multi-Angle Vise, Jaw Face Width 1 3/4 in, Jaw Opening - Maximum 9 in, Rotation Angle 360 Degrees , Throat Depth 1 9/16 in, Jaw Face Type V-Grooved, Base Type Swivel, Vise Type Multi-Angle Precision Vise, Jaw Pad Material Neoprene, Pipe Diameter - Maximum 1 in, Base Material Cast Zinc, Base Mount Type Swivel, Base Swivel Angle 360 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.