Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Light Duty Multi-Angle Vise with Stationary Base

  • Mfr # 209

  • Zoro # G5023462


product price: $34.89
/ea

Key Features

Base Type
Stationary
Jaw Width
1"
Duty Rating
Light Duty
Overall Height
7 1/2 in
Overall Length
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209
Zoro #
G5023462
UPC #
729315209006
Country of Origin
United States

Dimensions

Jaw Width
1"
Overall Height
7 1/2 in
Overall Length
5 3/4 in
Throat Depth
2 in
Jaw Width - Vises
1 in
Throat Depth - Vises
2 in
Jaw Width Range
Less than 3 in
Overall Width
3 7/16 in
Throat Depth Range
Less than 3 in
Height
7.5"
Jaw Face Width
1 in
Pipe Diameter - Maximum
2 1/2 in

Details

Item
Multi-Angle Vise
Base Type
Stationary
Duty Rating
Light Duty
Features
Adjusting Knob Controls Jaw Pressure for Delicate Work, Arm Movement is 140 Degrees , Lever Locks Vacuum Pad Into Place on Any Smooth, Flat, Non-Porous Surface, Lift Tab to Release Vise from Surface, Positive Indents Control Movement to Prevent "Flopping", the Control Knob Locks the Arm Firmly Into Place
Material
Cast Zinc
Number of Mounting Points
1
Jaw Face - Vises
Vertical Grooved
Duty Rating - Vises
Light Duty
Max. Opening Range
Less than 3 in
Material -Vises
Cast Zinc
Jaw Type
Grooved Plastic
Pipe Capacity - Vises
2-1/2 in
Item - Vises
Multi-Angle Vise
Jaw Face
Grooved
Max. Opening - Vises
2 7/8 in
Jaw Material
Thermal Composite Plastic
Max. Opening
2-7/8"
Reversible
No
Product Grouping - Vises
Specialty Vises
Swivel Angle
360 Degrees
Pipe Capacity
2-1/2"
Swivel Angle - Vises
360 Degrees
Pipe Jaw Included
Yes
Base Type - Vises
Suction Cup
High Visibility
No
High-Visibility
No
Number of Mounting Holes
1
Vise Type
Multi-Angle Precision Vise
Base Swivel Angle
360 Degrees
Rotation Angle
360 Degrees
Jaw Face Type
Vertical Grooved
Jaw Opening - Maximum
3 in
Head Tilt
210 Degrees
Base Mount Type
Vacuum Base
Base Material
Cast Zinc

Description

The PANAVISE 209 1" Light Duty Multi-Angle Vise is the ideal tool for holding small parts in place. It has a suction cup base, which provides added stability. The multi-angle vise has a jaw face that is grooved to provide better grip on your workpiece. This light duty bench vise has a throat depth of 2", and can hold objects up to 2-7/8" wide. Its cast zinc body is durable and long lasting, while its thermal composite plastic jaws are soft enough not to damage or scratch delicate items. With the PANAVISE 209 1" Light Duty Multi-Angle Vise, you will be able to securely hold your workpieces without them slipping out of place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.