Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Light Duty Multi-Angle Vise with Swivel Base

  • Mfr # 201

  • Zoro # G4054617


product price: $32.95
/ea

Key Features

Base Type
Swivel
Jaw Width
1"
Duty Rating
Light Duty
Overall Height
6 3/4 in
Overall Length
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201
Zoro #
G4054617
UPC #
729315201017
Country of Origin
United States

Dimensions

Jaw Width
1"
Overall Height
6 3/4 in
Overall Length
7 1/2 in
Throat Depth
2 in
Jaw Width - Vises
1 in
Jaw Width Range
Less than 3 in
Throat Depth Range
Less than 3 in
Overall Width
4 5/16 in
Throat Depth - Vises
2 in
Mounting Hole Dia.
3/10 in
Height
6.8"
Pipe Diameter - Minimum
1/8 in
Mounting Hole Diameter
19/64 in
Pipe Diameter - Maximum
3 in
Jaw Face Width
1 in

Details

Item
Multi-Angle Vise
Base Type
Swivel
Duty Rating
Light Duty
Features
Adjusting Knob Controls Jaw Pressure for Delicate Work
Swivel Angle
360 Degrees
Pipe Capacity
1/8 to 3"
Number of Lock Down Bolts
1
Jaw Type
Grooved Plastic
Jaw Face - Vises
Vertical Grooved
Max. Opening Range
Less than 3 in
Max. Opening
2-7/8"
Max. Opening - Vises
2 7/8 in
Item - Vises
Multi-Angle Vise
Reversible
No
Jaw Material
Neoprene
Product Grouping - Vises
Specialty Vises
High Visibility
No
Swivel Angle - Vises
360 Degrees
Pipe Jaw Included
Yes
Material
Cast Zinc
Duty Rating - Vises
Light Duty
Pipe Capacity - Vises
1/8 in to 3 in
Base Type - Vises
Swivel
Number of Mounting Points
3
Jaw Face
Grooved
Material -Vises
Cast Zinc
High-Visibility
No
Number of Mounting Holes
3
Base Material
Cast Zinc
Jaw Opening - Maximum
3 in
Base Mount Type
PanaVise Base
Base Swivel Angle
360 Degrees
Head Tilt
210 Degrees
Vise Type
Multi-Angle Precision Vise
Rotation Angle
360 Degrees
Jaw Face Type
Vertical Grooved

Description

Multi-Angle Vise, Jaw Face Width 1 in, Jaw Opening - Maximum 3 in, Rotation Angle 360 Degrees , Throat Depth 2 in, Jaw Face Type Vertical Grooved, Base Type Swivel, Vise Type Multi-Angle Precision Vise, Jaw Pad Material Not Applicable, Pipe Diameter - Maximum 3 in, Base Material Cast Zinc, Base Mount Type PanaVise Base, Base Swivel Angle 360 Degrees , Features Adjusting Knob Controls Jaw Pressure for Delicate Work, Head Tilt 210 Degrees , Jaw Material Neoprene, Mounting Hole Diameter 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.