Zoro Homepage

1" Mini Vise Head, 2-7/8" Open

  • Mfr # 203

  • Zoro # G5039386


product price: $24.99
/ea

Key Features

Material
Cast Zinc
Overall Length
5 3/4 in
Type
Mini
Features
Adjusting Knob Controls Jaw Pressure, 0.4 lb
Overall Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203
Zoro #
G5039386
UPC #
729315203004
Country of Origin
United States

Dimensions

Overall Length
5 3/4 in
Overall Height
6 1/2 in
Overall Width
1 1/2 in
Mounting Hole Dia.
5/8 in
Throat Depth
2 in
Jaw Width
1 in
Pipe Diameter - Maximum
2 1/2 in
Mounting Hole Diameter
5/8 in
Overall Depth
6 1/2 in
Jaw Face Width
1 in

Details

Material
Cast Zinc
Type
Mini
Features
Adjusting Knob Controls Jaw Pressure, 0.4 lb
Base Type
None
Rotates
360 Degrees
Jaw Face
Grooved
Swivel Angle
360 Degrees
Jaw Type
Grooved Plastic
Max. Opening
2 7/8 in
Jaw Material
Neoprene, Thermal Composite Plastic
Item
Mini Vise Head
Pipe Capacity
2 1/2 in
Number of Mounting Points
1
Compatible with Manufacturer Model Number
300
Jaw Face Type
V-Grooved
Rotation Angle
360 Degrees
Base Swivel Angle
360 Degrees
Number of Mounting Holes
1
Jaw Opening - Maximum
3 in
Body Material
Cast Zinc
Jaw Material1
Neoprene
Compatible Manufacturer Part Number
300
Compatible Manufacturer Model Number
300
For Use With Mfr. Model Number
300
Compatible with Manufacturer Model No.
300
Compatible with Mfr. Model No.
300
For Use with Mfr Model Number
300
Compatible Pump Manufacturer Part Number
300
Compatible Mfr. Model Number
300

Description

Mini Vise Head, Body Material Cast Zinc, Jaw Face Type V-Grooved, Jaw Material Neoprene, Jaw Face Width 1 in, Jaw Opening - Maximum 3 in, Rotation Angle 360 Degrees , Throat Depth 2 in, Pipe Diameter - Maximum 2 1/2 in, Base Swivel Angle 360 Degrees , Compatible with Manufacturer Model Number 300, Features Adjusting Knob Controls Jaw Pressure, 0.4 lb, Mounting Hole Diameter 5/8 in, Number of Mounting Holes 1, Overall Depth 6 1/2 in, Overall Length 5 3/4 in, Overall Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.