Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panavise 10-5/16" Surface Plate Vise Base 310

10-5/16" Surface Plate Vise Base (Discontinued)

  • Mfr # 310
  • Zoro # G5023374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310
Zoro #
G5023374
UPC #
729315310009
Country of Origin
United States

Dimensions

Overall Width
10 3/4 in
Overall Length
10 3/4 in
Overall Height
1 1/8 in

Details

Features
Flat Surface (Blanchard Ground), (4) Non-Marring, Anti-Skid Pads, ideal for Layout Work, Compatible with Mfg. No. 201 PV Jr., 300 and 305 Bases
Item
Surface Plate Vise Base
Type
Bench Vise
Number of Mounting Points
0
Material
Cast iron
Base Type
Stationary

Description

Surface Plate Vise Base, Base Type Stationary, Overall Length 10 3/4 in, Overall Width 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.