Zoro Homepage

1/2" x 8-7/16" Tray Vise Base

  • Mfr # 312

  • Zoro # G5023417


product price: $27.25
/ea

Key Features

Material
Aluminum
Overall Length
8 7/16 in
Type
Bench Vise
Features
(6) Non-Marring, Anti-Skid Pads Included, Overall Diameter: 8.5 in, 1.9 lb
Number of Mounting Points
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312
Zoro #
G5023417
UPC #
729315312003
Country of Origin
United States

Dimensions

Overall Length
8 7/16 in
Overall Width
8 7/16 in
Mounting Hole Dia.
1/4 in Threaded
Overall Height
1/2 in
Mounting Hole Diameter
1/4 in
Overall Depth
3/4 in

Details

Material
Aluminum
Type
Bench Vise
Features
(6) Non-Marring, Anti-Skid Pads Included, Overall Diameter: 8.5 in, 1.9 lb
Item
Tray Vise Base
Number of Mounting Points
0
Number of Lock Down Bolts
2
Base Type
Stationary
Compatible with Manufacturer Model Number
201-PV, 300, 305
Number of Mounting Holes
3
Attachment Type
Tray Base Mount
Compatible Manufacturer Part Number
201-PV, 300, 305
Compatible Manufacturer Model Number
201-PV, 300, 305
For Use With Mfr. Model Number
201-PV, 300, 305
Compatible with Manufacturer Model No.
201-PV, 300, 305
Compatible with Mfr. Model No.
201-PV, 300, 305
For Use with Mfr Model Number
201-PV, 300, 305
Compatible Pump Manufacturer Part Number
201-PV, 300, 305
Compatible Mfr. Model Number
201-PV, 300, 305

Description

Tray Vise Base, Overall Length 8 7/16 in, Number of Mounting Holes 3, Mounting Hole Diameter 1/4 in, Material Aluminum, Attachment Type Tray Base Mount, Overall Width 8 7/16 in, Compatible with Manufacturer Model Number 201-PV, 300, 305, Features (6) Non-Marring, Anti-Skid Pads Included, Overall Diameter: 8.5 in, 1.9 lb, Overall Depth 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.