Zoro Homepage

2-1/2 x 5" Multi-Angle Vise Swivel Base

  • Mfr # 305

  • Zoro # G5023322


product price: $26.99
/ea

Key Features

Material
Cast Zinc
Overall Length
5 in
Type
Low Profile
Features
Single control knob and exclusive "split-ball" locks Head firmly in place
Mounting Hole Dia.
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305
Zoro #
G5023322
UPC #
729315305005
Country of Origin
United States

Dimensions

Overall Length
5 in
Mounting Hole Dia.
0.3 in
Overall Width
5 in
Overall Height
2 1/2 in
Overall Depth
2 1/2 in
Mounting Hole Diameter
19/64 in

Details

Material
Cast Zinc
Type
Low Profile
Features
Single control knob and exclusive "split-ball" locks Head firmly in place
Base Type
Swivel
Number of Mounting Points
3
Swivel Angle
360 Degrees
Item
Multi-Angle Vise Base
Number of Lock Down Bolts
3
Base Profile
Low
Base Mount Type
Bolt-Down
Number of Mounting Holes
3

Description

Multi-Angle Vise Base, Base Type Swivel, Material Cast Zinc, Overall Length 5 in, Mounting Hole Diameter 19/64 in, Swivel Angle 360 Degrees , Number of Mounting Holes 3, Base Mount Type Bolt-Down, Base Profile Low, Number of Lock Down Bolts 3, Overall Depth 2 1/2 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.