Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-7/16" Nominal Clamp On Vise with Stationary Base

  • Mfr # 311

  • Zoro # G5023365


product price: $49.89
/ea

Key Features

Material
Cast Zinc
Overall Length
6 15/16 in
Type
Bench Vise
Features
(4) Non-Marring, Anti-Skid Neoprene Pads Included, Throat Depth from Center of Clamping Screw: 2.3125 in, 2.4 lb
Overall Height
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311
Zoro #
G5023365
UPC #
729315311006
Country of Origin
United States

Dimensions

Overall Length
6 15/16 in
Overall Height
10 1/8 in
Overall Width
4 9/16 in
Mounting Hole Diameter
1/4 in
Overall Depth
10 1/8 in

Details

Material
Cast Zinc
Type
Bench Vise
Features
(4) Non-Marring, Anti-Skid Neoprene Pads Included, Throat Depth from Center of Clamping Screw: 2.3125 in, 2.4 lb
Base Type
Stationary
Item
Clamp-On Vise Base
Number of Mounting Points
2
Number of Mounting Holes
2
Attachment Type
Bench Clamp Base Mount
Compatible with Manufacturer Model Number
201-PV, 300, 305
Compatible Manufacturer Part Number
201-PV, 300, 305
Compatible Manufacturer Model Number
201-PV, 300, 305
For Use With Mfr. Model Number
201-PV, 300, 305
Compatible with Manufacturer Model No.
201-PV, 300, 305
Compatible with Mfr. Model No.
201-PV, 300, 305
For Use with Mfr Model Number
201-PV, 300, 305
Compatible Pump Manufacturer Part Number
201-PV, 300, 305
Compatible Mfr. Model Number
201-PV, 300, 305

Description

Clamp-On Vise Base, Overall Length 6 15/16 in, Number of Mounting Holes 2, Mounting Hole Diameter 1/4 in, Material Cast Zinc, Attachment Type Bench Clamp Base Mount, Overall Width 4 9/16 in, Compatible with Manufacturer Model Number 201-PV, 300, 305, Features (4) Non-Marring, Anti-Skid Neoprene Pads Included, Throat Depth from Center of Clamping Screw: 2.3125 in, 2.4 lb, Overall Depth 10 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.