Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Circuit Board Holder with None Base

  • Mfr # 315

  • Zoro # G5023426


product price: $39.49
/ea

Key Features

Base Type
None
Jaw Width
5/16"
Overall Height
10 7/8 in
Overall Length
2 in
Throat Depth
6-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315
Zoro #
G5023426
UPC #
729315315004
Country of Origin
United States

Dimensions

Jaw Width
5/16"
Overall Height
10 7/8 in
Overall Length
2 in
Throat Depth
6-3/16"
Mounting Hole Dia.
5/8 in
Overall Width
14 in
Overall Depth
10 7/8 in
Mounting Hole Diameter
5/8 in

Details

Item
Circuit Board Holder
Base Type
None
Features
V-Grooves, Compatible with All 300 Series Bases, Hold Circuit Boards up to 12 in Wide and up to 0.156 in Thick, Shaft is 4.125 in Long and 5/8 in Diameter, V' Notches Positioned at the Arms' Tips, 1 lb
Swivel Angle
196 Degrees
Jaw Material
Cast Aluminum
Number of Mounting Points
1
Material
Aluminum
Max. Opening
12"
Jaw Face
V-Grooved
Compatible with Manufacturer Model Number
300
Number of Mounting Holes
1
Attachment Type
Circuit Board Holder
Compatible Manufacturer Part Number
300
Compatible Manufacturer Model Number
300
For Use With Mfr. Model Number
300
Compatible with Manufacturer Model No.
300
Compatible with Mfr. Model No.
300
For Use with Mfr Model Number
300
Compatible Pump Manufacturer Part Number
300
Compatible Mfr. Model Number
300

Description

Circuit Board Holder, Overall Length 2 in, Number of Mounting Holes 1, Mounting Hole Diameter 5/8 in, Material Aluminum, Attachment Type Circuit Board Holder, Overall Width 14 in, Compatible with Manufacturer Model Number 300, Features V-Grooves, Compatible with All 300 Series Bases, Hold Circuit Boards up to 12 in Wide and up to 0.156 in Thick, Shaft is 4.125 in Long and 5/8 in Diameter, V' Notches Positioned at the Arms' Tips, 1 lb, Overall Depth 10 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.