Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Light Duty Multi-Angle Vise with Swivel Base

  • Mfr # 324

  • Zoro # G3984933


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
5/16"
Duty Rating
Light Duty
Overall Height
13 9/16 in
Overall Length
18 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324
Zoro #
G3984933
UPC #
729315324006
Country of Origin
United States

Dimensions

Jaw Width
5/16"
Overall Height
13 9/16 in
Overall Length
18 5/16 in
Throat Depth
6 3/16 in
Mounting Hole Dia.
1/4 in
Overall Width
8 7/16 in
Throat Depth Range
Greater than 5 in
Jaw Width - Vises
5/16 in
Jaw Width Range
Less than 3 in
Throat Depth - Vises
6 3/16 in
Mounting Hole Diameter
1/4 in
Jaw Face Width
1/4 in

Details

Item
Multi-Angle Vise
Base Type
Swivel
Duty Rating
Light Duty
Features
Single Control Knob and Exclusive "Split-Ball" Lock the Circuit Board Holder Firmly Into Place, This Practical, Pre-Assembled Combination Includes a 315 Circuit Board Holder, a 300 Standard Base, a 312 Parts Tray Base Mount, and a 371 Solder Station
Swivel Angle - Vises
360 Degrees
Jaw Type
Circuit Board Holder
Max. Opening
12"
High Visibility
No
Number of Mounting Points
3
Jaw Face - Vises
Vertical Grooved
Max. Opening - Vises
12 in
Jaw Face
Grooved
Number of Lock Down Bolts
1
Duty Rating - Vises
Light Duty
Jaw Material
Steel
Item - Vises
Multi-Angle Vise
Base Type - Vises
Swivel
Reversible
No
Swivel Angle
360 Degrees
Max. Opening Range
Greater than 7 in
Material -Vises
Cast Zinc
Material
Cast Zinc
Pipe Jaw Included
Yes
Product Grouping - Vises
Specialty Vises
High-Visibility
No
Head Tilt
90 Degrees
Base Material
Cast Zinc
Rotation Angle
360 Degrees
Vise Type
Multi-Angle Precision Vise
Base Mount Type
Swivel
Number of Mounting Holes
3
Jaw Opening - Maximum
12 in
Jaw Face Type
Vertical Grooved
Base Swivel Angle
360 Degrees

Description

If you are looking for a multi-angle vise, the Panavise 324 5/16" Light Duty Multi-Angle Vise is an excellent choice. The stationary vise features a parts tray which keeps your small parts in place while you work. This zinc casted product has a grooved jaw face that offers superior grip on round or flat objects. With three mounting points and throat depth of 6 3/16", this lightweight duty vise can be used for light duty applications. If you are looking for a high quality multi angle vise, the Panavise 324 5/16" Light Duty Multi Angle Vise will be perfect for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.