Zoro Homepage

6-7/8" L Multi-Angle Vise Base

  • Mfr # 308

  • Zoro # G5026673


product price: $34.89
/ea

Key Features

Material
Iron
Overall Length
6 7/8 in
Type
Bench Vise
Features
Includes Four Non-Marring, Anti-Skid Pads, 5.0 lb
Overall Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308
Zoro #
G5026673
UPC #
729315308006
Country of Origin
United States

Dimensions

Overall Length
6 7/8 in
Overall Width
7 1/2 in
Overall Height
1 1/32 in
Mounting Hole Dia.
1/4 in Threaded
Overall Depth
1 1/16 in
Mounting Hole Diameter
1/4 in

Details

Material
Iron
Type
Bench Vise
Features
Includes Four Non-Marring, Anti-Skid Pads, 5.0 lb
Base Type
Weighted
Item
Multi-Angle Vise Base
Number of Mounting Points
2
Number of Lock Down Bolts
2
Number of Mounting Holes
2
Attachment Type
Base Mount
Compatible with Manufacturer Model Number
201-PV
Compatible Manufacturer Part Number
201-PV
Compatible Manufacturer Model Number
201-PV
For Use With Mfr. Model Number
201-PV
Compatible with Manufacturer Model No.
201-PV
Compatible with Mfr. Model No.
201-PV
For Use with Mfr Model Number
201-PV
Compatible Pump Manufacturer Part Number
201-PV
Compatible Mfr. Model Number
201-PV

Description

Weighted Base Mount, Overall Length 6 7/8 in, Number of Mounting Holes 2, Mounting Hole Diameter 1/4 in, Material Iron, Attachment Type Base Mount, Overall Width 7 1/2 in, Compatible with Manufacturer Model Number 201-PV, Features Includes Four Non-Marring, Anti-Skid Pads, 5.0 lb, Overall Depth 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.