Zoro Homepage

Arbor Press, 1/4 Ton, 7 in H

  • Mfr # 502

  • Zoro # G5025824


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Force in Tons
1/4 ton
Swing (In.)
4 1/2 in
Table Work Surface (In.)
3-3/4 x 7 in
Anvil Dia. Work Area (In.)
1/2 in
Range of Slot Widths (In.)
Up to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502
Zoro #
G5025824
UPC #
729315502008
Country of Origin
United States

Dimensions

Anvil Dia. Work Area (In.)
1/2 in
Range of Slot Widths (In.)
Up to 1/2 in
Ram Dimensions (In.)
3/4 x 3/4 x 6 in
Max. Work Height (In.)
3 3/16 in
Ram Hole Dia. x Depth (In.)
0.251 x 0.500 in
Height (In.)
7 in
Base Size (In.)
3-11/16 x 7 in

Details

Force in Tons
1/4 ton
Swing (In.)
4 1/2 in
Table Work Surface (In.)
3-3/4 x 7 in
Item
Arbor Press
Construction
Zinc Casting
Force Range (Lbs.)
500 lb
Includes
(2) 1/4-20 x 3/4 in Screws
Features
Reversible Ram, Reamed 1/4 in Hole, (4) Adjustable Nylon Gibs, 8 in Arm, (4) 1/4 in Base Mounting Countersunk Holes, (2) Pre-Drilled and Tapped 1/4-20 Accessory Mounting Holes

Description

Arbor Press, Force in Tons 1/4 ton, Force Range (Lbs.) 500 lb, Swing (In.) 4 1/2 in, Table Work Surface (In.) 3-3/4 x 7 in, Anvil Dia. Work Area (In.) 1/2 in, Range of Slot Widths (In.) Up to 1/2 in, Max. Work Height (In.) 3 3/16 in, Ram Dimensions (In.) 3/4 x 3/4 x 6 in, Ram Hole Dia. x Depth (In.) 0.251 x 0.500 in, Height (In.) 7 in, Base Size (In.) 3-11/16 x 7 in, Zinc Casting Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.