Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base Plate, Dip Plugs, 0.100 x 0.100 in

  • Mfr # 512A

  • Zoro # G5022315


product price: $30.59
/ea

Key Features

Material
Aluminum
Overall Length
0.100 x 0.100 in
Type
PanaPress IDC Block
For Use With
Mfg. No. 502, 506 Combo
For Use With Mfr. Model Number
502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512A
Zoro #
G5022315
UPC #
729315512014
Country of Origin
United States

Dimensions

Overall Length
0.100 x 0.100 in

Details

Material
Aluminum
Type
PanaPress IDC Block
Item
Base Plate for Dip Plugs
For Use With
Mfg. No. 502, 506 Combo
For Use With Mfr. Model Number
502
Impact Rated
No
Product Type
Base Plate for Dip Plugs
Compatible Manufacturer Model Number
502, 506 Combo

Description

Base Plate for Dip Plugs, PanaPress IDC Block, For Use With Mfg. No. 502, 506 Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.