Zoro Homepage

Bench Vise, Replaceable, 360 deg.

  • Mfr # 313

  • Zoro # G900948225


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Overall Height
16 1/4 in
Overall Length
8 1/2 in
Throat Depth
2 in
Quick-Acting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313
Zoro #
G900948225
UPC #
729315313000
Country of Origin
United States

Dimensions

Overall Height
16 1/4 in
Overall Length
8 1/2 in
Throat Depth
2 in
Overall Width
5 in
Jaw Width - Vises
2 1/2 in
Throat Depth - Vises
2 in
Throat Depth Range
Less than 3 in
Jaw Face Width
2 1/2 in

Details

Item
Multi-Angle Vise
Base Type
Swivel
Quick-Acting
No
Swivel Angle - Vises
360 Degrees
Max. Opening - Vises
2 1/4 in
Deep Throat
No
Reversible
No
Product Grouping - Vises
Bench Vises
Jaw Type
Replaceable
Number of Lock Down Bolts
3
Pipe Jaw Included
No
Jaw Face - Vises
Smooth
Material -Vises
Aluminum Diecast, Zinc Diecast
Duty Rating - Vises
Heavy Duty
Item - Vises
Multi-Angle Vise
Number of Mounting Points
3
Max. Opening Range
Less than 3 in
Rotating Angle
360 Degrees
Base Type - Vises
Clamp-On Swivel
High-Visibility
No
Base Mount Type
Clamp-On
Jaw Opening - Maximum
2 1/4 in
Vise Type
Multi-Angle Vise
Jaw Face Type
Smooth
Includes Pipe Jaw
No
Base Swivel Angle
360 Degrees
Number of Mounting Holes
3

Description

The Panavise 313 Multi-Angle Vise is an ideal tool for any application that requires a vise. It has replaceable jaws, which means you can use it on various projects. The vise is made of aluminum and zinc diecast materials, giving it maximum durability. It has three mounting points for increased stability when in use. Its 360 degree swivel allows you to access hard to reach areas with ease. With a max opening range of less than 3 in., the vise will securely hold your items without damaging them. When working on delicate objects, this multi-angle bench vise will keep everything steady while you work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.