Zoro Homepage

Circuit Board Cross Bar, Steel, 18 in

  • Mfr # 318-18

  • Zoro # G5022184


product price: $8.39
/ea

Key Features

Material
Steel
Overall Length
18 in
Type
Vise Holder
For Use With
Mfg. No. 315, 324, 333
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318-18
Zoro #
G5022184
UPC #
729315318180
Country of Origin
United States

Dimensions

Overall Length
18 in

Details

Material
Steel
Type
Vise Holder
Item
Circuit Board Cross Bar
For Use With
Mfg. No. 315, 324, 333
Impact Rated
No
For Use With Mfr. Model Number
315, 324, 333
Attachment Type
Cross Bar
Compatible with Manufacturer Model Number
315, 324, 333
Compatible Manufacturer Part Number
315, 324, 333
Compatible Manufacturer Model Number
315, 324, 333
Compatible with Manufacturer Model No.
315, 324, 333
Compatible with Mfr. Model No.
315, 324, 333
For Use with Mfr Model Number
315, 324, 333
Compatible Pump Manufacturer Part Number
315, 324, 333
Compatible Mfr. Model Number
315, 324, 333

Description

Circuit Board Cross Bar, Overall Length 18 in, Material Steel, Attachment Type Cross Bar, Compatible with Manufacturer Model Number 315, 324, 333

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.