Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337
Zoro #
G5022351
UPC #
729315337006
Country of Origin
United States
Dimensions
Overall Width
5.375 in
Mounting Hole Diameter
1/4 in
Overall Depth
3 3/4 in
Shaft Diameter
5/8 in
Details
Material
Cast aluminum
Type
Bench Vise
Includes
(6) Slots: 7/16 W x 1-3/16 in L, (6) 1/4 in Bolt Holes Evenly Spaced on 4-3/8 in Circle
Features
Exceptional Choice for Wood Workers and Pattern Makers
Impact Rated
No
Item
Fixturing Head
For Use With
Mfg. No. 305, 300, 380
Jaw Material1
Cast Aluminum
Compatible with Manufacturer Model Number
300, 305, 308, 311, 380
Body Material
Cast Aluminum
Number of Mounting Holes
6
Compatible Manufacturer Model Number
300, 305, 308, 311, 380
Compatible with Mfr. Model No.
300, 305, 308, 311, 380
Description
Fixturing Head, Bench Vise, For Use With Mfg. No. 305, 300, 380, Features Exceptional Choice for Wood Workers and Pattern Makers, Includes (6) Slots: 7/16 W x 1-3/16 in L, (6) 1/4 in Bolt Holes Evenly Spaced on 4-3/8 in Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.