Zoro Homepage

Flat Ribbon Cable Cutter, PanaPress, Alum

  • Mfr # 507

  • Zoro # G5022403


product price: $69.89
/ea

Key Features

Material
Aluminum
Type
PanaPress IDC Kit
For Use With Mfr. Model Number
502
Impact Rated
No
For Use With
68-Pin Conductor Cable, Ribbon Cable Up to 3-7/32 in W, Up to 14 ga Thick, Mfg. No. 502, 506 Combo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507
Zoro #
G5022403
UPC #
729315507003
Country of Origin
United States

Dimensions

Overall Width
3.219 in

Details

Material
Aluminum
Type
PanaPress IDC Kit
For Use With Mfr. Model Number
502
Impact Rated
No
For Use With
68-Pin Conductor Cable, Ribbon Cable Up to 3-7/32 in W, Up to 14 ga Thick, Mfg. No. 502, 506 Combo
Item
Flat Ribbon Cable Cutter
Product Type
Flat Ribbon Cable Cutter
Compatible Manufacturer Model Number
502, 506
Compatible Product Type
Arbor Press

Description

Flat Ribbon Cable Cutter, PanaPress IDC Kit, For Use With 68-Pin Conductor Cable, Ribbon Cable Up to 3-7/32 in W, Up to 14 ga Thick, Mfg. No. 502, 506 Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.