IDC Block, Female, 0.250 x 0.250 x0.190 in

  • Mfr # 510

  • Zoro # G5022254


product price: $32.29
/ea

Key Features

Material
Aluminum
Overall Length
0.250 x 0.250 x 0.190 in
Type
PanaPress IDC Block
For Use With Mfr. Model Number
502
For Use With
Mfg. No. 502, 506 Combo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510
Zoro #
G5022254
UPC #
729315510003
Country of Origin
United States

Dimensions

Overall Length
0.250 x 0.250 x 0.190 in

Details

Material
Aluminum
Type
PanaPress IDC Block
For Use With Mfr. Model Number
502
For Use With
Mfg. No. 502, 506 Combo
Impact Rated
No
Item
Female Socket Transition Connector
Product Type
Female Socket Transition Connector

Description

Female Socket Transition Connector, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.