Zoro Homepage

Micrometer Vise Head, 1/2 " Open

  • Mfr # 385

  • Zoro # G5026691


product price: $23.99
/ea

Key Features

Material
Aluminum
Overall Length
3/4 in
Type
Bench Vise
Features
Delrin Pads Open 0.5 in (12.7mm) and Close to 0 in for Holding Thin Items, Weight: 0.23 lb (0.1Kg)
Base Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385
Zoro #
G5026691
UPC #
729315385007
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Throat Depth
15/16 in
Overall Width
2 13/16 in
Mounting Hole Dia.
5/8 in
Jaw Width
7/8 in
Overall Height
3 11/16 in
Mounting Hole Diameter
5/8 in
Jaw Face Width
1 in
Overall Depth
3 1/8 in

Details

Material
Aluminum
Type
Bench Vise
Features
Delrin Pads Open 0.5 in (12.7mm) and Close to 0 in for Holding Thin Items, Weight: 0.23 lb (0.1Kg)
Base Type
Portable
Swivel Angle
360 Degrees
Jaw Material
Nylon
Jaw Face
Smooth
Jaw Type
Delrin(TM)
Max. Opening
1/2 in
Number of Mounting Points
1
Item
Micrometer Vise Head
Rotates
360 Degrees
Body Material
Aluminum
Jaw Opening - Maximum
1/2 in
Jaw Face Type
Smooth
Jaw Material1
Nylon
Base Swivel Angle
360 Degrees
Number of Mounting Holes
1
Rotation Angle
360 Degrees
Compatible with Manufacturer Model Number
300
Compatible Manufacturer Part Number
300
Compatible Manufacturer Model Number
300
For Use With Mfr. Model Number
300
Compatible with Manufacturer Model No.
300
Compatible with Mfr. Model No.
300
For Use with Mfr Model Number
300
Compatible Pump Manufacturer Part Number
300
Compatible Mfr. Model Number
300

Description

Micrometer Vise Head, Body Material Aluminum, Jaw Face Type Smooth, Jaw Material Nylon, Jaw Face Width 1 in, Jaw Opening - Maximum 1/2 in, Rotation Angle 360 Degrees , Throat Depth 15/16 in, Base Swivel Angle 360 Degrees , Compatible with Manufacturer Model Number 300, Features Delrin Pads Open 0.5 in (12.7mm) and Close to 0 in for Holding Thin Items, Weight: 0.23 lb (0.1Kg), Mounting Hole Diameter 5/8 in, Number of Mounting Holes 1, Overall Depth 3 1/8 in, Overall Length 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.