Zoro Homepage

Portable Vise, Replaceable, 360 deg.

  • Mfr # 309

  • Zoro # G900948218


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 in
Overall Length
6 7/8 in
Throat Depth
2 in
Max. Opening - Vises
6 in
Material -Vises
Aluminum Diecast, Cast Iron, Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309
Zoro #
G900948218
UPC #
729315309003
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
6 7/8 in
Throat Depth
2 in
Throat Depth Range
Less than 3 in
Throat Depth - Vises
2 in
Jaw Width - Vises
1 1/2 in
Mounting Hole Dia.
1/4 in
Overall Width
7 1/2 in
Mounting Hole Diameter
1/4 in
Jaw Face Width
1 1/2 in

Details

Item
Multi-Angle Vise
Max. Opening - Vises
6 in
Material -Vises
Aluminum Diecast, Cast Iron, Low Carbon Steel
Number of Mounting Points
3
Product Grouping - Vises
Specialty Vises
Quick-Acting
No
Rotating Angle
360 Degrees
Pipe Jaw Included
No
Jaw Type
Replaceable
Item - Vises
Multi-Angle Vise
Number of Lock Down Bolts
3
Jaw Face - Vises
1 Side Serrated
Deep Throat
No
Swivel Angle - Vises
360 Degrees
Max. Opening Range
Greater than 7 in
Base Type - Vises
Weighted
Reversible
Yes
Duty Rating - Vises
Standard Duty
High-Visibility
No
Base Swivel Angle
360 Degrees
Vise Type
Multi-Angle Vise
Number of Mounting Holes
3
Jaw Opening - Maximum
6 in
Includes Pipe Jaw
No
Jaw Face Type
Serrated

Description

Multi-Angle Vise, Jaw Face Width 1 1/2 in, Jaw Opening - Maximum 6 in, Throat Depth 2 in, Jaw Face Type Serrated, Includes Pipe Jaw No, High Visibility No, Base Swivel Angle 360 Degrees , Mounting Hole Diameter 1/4 in, Number of Lock Down Bolts 3, Number of Mounting Holes 3, Overall Height 8 in, Overall Length 6 7/8 in, Overall Width 7 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.