Zoro Homepage

Repl Blades, Flat Ribbon Cutter, SS, PK3

  • Mfr # 530

  • Zoro # G5022464


product price: $13.19
/pk 3, $4.40/ea

Key Features

Material
Stainless Steel
Type
Flat Ribbon Cutter
For Use With Mfr. Model Number
507
Impact Rated
No
For Use With
Flat Ribbon Cable Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530
Zoro #
G5022464
UPC #
729315530001
Country of Origin
United States

Details

Material
Stainless Steel
Type
Flat Ribbon Cutter
Item
Replacement Blades
For Use With Mfr. Model Number
507
Impact Rated
No
For Use With
Flat Ribbon Cable Cutter
Accessory Type
Replacement Blade
Compatible with Manufacturer Model Number
507
Number of Pieces
3
Compatible with Brand
Panavise
Compatible Manufacturer Part Number
507
Compatible Manufacturer Model Number
507
For Use with Mfr. Model Number
507
Compatible with Manufacturer Model No.
507
Compatible with Mfr. Model No.
507
For Use with Mfr Model Number
507
Compatible Pump Manufacturer Part Number
507
Compatible Mfr. Model Number
507

Description

Replacement Blades, Accessory Type Replacement Blade, Compatible with Brand Panavise, Compatible with Manufacturer Model Number 507, For Use With Flat Ribbon Cable Cutter, Material Stainless Steel, Number of Pieces 3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.