Repl Jaw Pad, Bench Vise, Neoprene, Deluxe
Mfr # 346
Zoro # G5022227
product price: $5.99
/eaKey Features
Material
Neoprene
Type
Bench Vise
Includes
(2) Jaw Pads
Features
Gentle Pads with Plenty of Holding Power, Thick, Molded Pads have a Corrugated Surface on One Side to Firmly Hold the Most Delicate Objects
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
346
Zoro #
G5022227
UPC #
729315346008
Country of Origin
United States
Dimensions
For Vise Jaw Width
2 1/2 in
Details
Material
Neoprene
Type
Bench Vise
Includes
(2) Jaw Pads
Features
Gentle Pads with Plenty of Holding Power, Thick, Molded Pads have a Corrugated Surface on One Side to Firmly Hold the Most Delicate Objects
Impact Rated
No
Item
Replacement Jaw Pad
For Use With
Mfg. No. 350, 366, 376, 396
Product Type
Replacement Jaw Pad
Compatible with Manufacturer Model Number
350, 366, 376, 396
Compatible Manufacturer Model Number
350, 366, 376, 396
Compatible with Mfr. Model No.
350, 366, 376, 396
Description
Replacement Jaw Pad, Bench Vise, For Use With Mfg. No. 350, 366, 376, 396, Features Gentle Pads with Plenty of Holding Power, Thick, Molded Pads have a Corrugated Surface on One Side to Firmly Hold the Most Delicate Objects, Includes (2) Jaw Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.