Shop PANAVISE
See all product information
Create Account
Replace. Jaws, TFE, Incl. 2 Screws, PK2
- Mfr # 352
- Zoro # G5022482
product price:Â
$
16.59
/pk of 2, $8.30/ea
Key Features
Material
TFE
Type
Bench Vise
Includes
(2) Screws
Features
Continuous Heat Tolerance to 500 deg F, Recommended for High Heat Applications, Won't Scratch or Mar Delicate Pieces
Impact Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 352
- Zoro #
- G5022482
- UPC #
- 729315352009
- Country of Origin
- United States
- Material
- TFE
- Type
- Bench Vise
- Includes
- (2) Screws
- Features
- Continuous Heat Tolerance to 500 deg F, Recommended for High Heat Applications, Won't Scratch or Mar Delicate Pieces
- Impact Rated
- No
- For Use With
- Mfg. No. 301, 303, 304, 381
- Item
- Replacement Jaws
- Product Type
- Replacement Jaw
- Compatible with Manufacturer Model Number
- 301, 303, 304, 381
- Compatible Manufacturer Model Number
- 301, 303, 304, 381
- Compatible with Mfr. Model No.
- 301, 303, 304, 381
Dimensions
- For Vise Jaw Width
- 2 1/2 in
- Fits Chest Size
- Continuous Heat Tolerance to 500 deg F, Recommended for High Heat Applications, Won't Scratch or Mar Delicate Pieces
Description
Replacement Jaws, Bench Vise, For Use With Mfg. No. 301, 303, 304, 381, Features Continuous Heat Tolerance to 500 deg F, Recommended for High Heat Applications, Won't Scratch or Mar Delicate Pieces, Includes (2) Screws, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.