Replacement Jaws, Bench Vise, Nylon, Black
Mfr # 343
Zoro # G5022211
product price: $6.45
/eaKey Features
Material
Nylon
Type
Bench Vise
Includes
(2) Screws
Features
Continuous Heat Tolerance to 200 deg F, Intermittent Heat to 300 deg F, Excellent Electrical Insulation, Gentle Holding Power
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
343
Zoro #
G5022211
UPC #
729315343007
Country of Origin
United States
Dimensions
For Vise Jaw Width
2 1/2 in
Details
Material
Nylon
Type
Bench Vise
Includes
(2) Screws
Features
Continuous Heat Tolerance to 200 deg F, Intermittent Heat to 300 deg F, Excellent Electrical Insulation, Gentle Holding Power
Impact Rated
No
Item
Replacement Jaws
For Use With
Mfg. No. 301, 303, 304 ,381
Product Type
Replacement Jaw
Compatible with Manufacturer Model Number
301, 303, 304, 381
Compatible Manufacturer Model Number
301, 303, 304, 381
Compatible with Mfr. Model No.
301, 303, 304, 381
Description
Replacement Jaws, Bench Vise, For Use With Mfg. No. 301, 303, 304 ,381, Features Continuous Heat Tolerance to 200 deg F, Intermittent Heat to 300 deg F, Excellent Electrical Insulation, Gentle Holding Power, Includes (2) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.