Replacement Knob Kit, Bench Vise, ABS, Blk
Mfr # 319
Zoro # G5022202
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Material
ABS Plastic
Type
Bench Vise
Includes
(2) Male Knobs with ¼-20 Treaded Stud, (1) Female Knob with ¼-20 Threaded Insert
Features
(1) Female Knob with ¼-20 Threaded Insert, (2) Male Knobs with ¼-20 Treaded Stud
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319
Zoro #
G5022202
UPC #
729315319002
Country of Origin
United States
Details
Material
ABS Plastic
Type
Bench Vise
Includes
(2) Male Knobs with ¼-20 Treaded Stud, (1) Female Knob with ¼-20 Threaded Insert
Features
(1) Female Knob with ¼-20 Threaded Insert, (2) Male Knobs with ¼-20 Treaded Stud
Impact Rated
No
For Use With
Mfg. No. 315, 324, 333
Item
Replacement Knob Kit
Product Type
Replacement Knob
Attachment Type
Replacement Knob
Compatible with Manufacturer Model Number
315, 324, 333
Compatible Manufacturer Model Number
315, 324, 333
Compatible with Mfr. Model No.
315, 324, 333
Description
Replacement Knob Kit, Bench Vise, For Use With Mfg. No. 315, 324, 333, Features (1) Female Knob with 1/4-20 Threaded Insert, (2) Male Knobs with 1/4-20 Treaded Stud, Includes (2) Male Knobs with 1/4-20 Treaded Stud, (1) Female Knob with 1/4-20 Threaded Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.