Speed Control Handle, Bench Vise, ABS, Blk
Mfr # 239
Zoro # G5022157
product price: $5.99
/eaKey Features
Material
ABS Plastic
Type
Bench Vise
Features
Snaps on Existing Knob
For Use With
PV Jr. Vise Combinations and PV Jr. Head
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239
Zoro #
G5022157
UPC #
729315239003
Country of Origin
Multiple
Details
Material
ABS Plastic
Type
Bench Vise
Features
Snaps on Existing Knob
For Use With
PV Jr. Vise Combinations and PV Jr. Head
Item
Speed Control Handle
Impact Rated
No
For Use With Mfr. Model Number
201, 203, 207, 209
Compatible with Brand
Panavise
Application
Ideal for Working with Gloves or Quickly Opening and Closing Vise Jaws
Compatible with Manufacturer Model Number
201, 203, 207, 209
Accessory Type
Speed Control Handle
Attachment Type
Speed Control Handle
Compatible Manufacturer Part Number
201, 203, 207, 209
Compatible Manufacturer Model Number
201, 203, 207, 209
Compatible with Manufacturer Model No.
201, 203, 207, 209
Compatible with Mfr. Model No.
201, 203, 207, 209
For Use with Mfr Model Number
201, 203, 207, 209
Compatible Pump Manufacturer Part Number
201, 203, 207, 209
Compatible Mfr. Model Number
201, 203, 207, 209
Description
Speed Control Handle, Material ABS Plastic, Attachment Type Speed Control Handle, For Use with Mfr Model Number 201, 203, 207, 209, Features Snaps on Existing Knob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.