Wire Manager, Bench Vise, Steel, 3-3/8 in
Mfr # 358
Zoro # G5022236
product price: $21.89
/eaKey Features
Material
Steel
Overall Length
3 3/8 in
Type
Bench Vise
Includes
Mounting Hardware
Features
Pivots Away from the Jaws when not use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358
Zoro #
G5022236
UPC #
729315358001
Country of Origin
United States
Dimensions
Overall Length
3 3/8 in
Details
Material
Steel
Type
Bench Vise
Includes
Mounting Hardware
Features
Pivots Away from the Jaws when not use
For Use With
Mfg. No. 366, 376, 396
Item
Wire Manager
Impact Rated
No
Product Type
Wire Manager
Attachment Type
Wire Manager
Compatible with Manufacturer Model Number
366, 376
Compatible Manufacturer Model Number
366, 376
Compatible with Mfr. Model No.
366, 376
Description
Wire Manager, Bench Vise, For Use With Mfg. No. 366, 376, 396, Features Pivots Away from the Jaws when not use, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.