Zoro Homepage
This item is Discontinued.
Pandora Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, M, 400 PK, Black HM2021832002-BK-M

Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, M, 400 PK, Black (Discontinued)

  • Mfr # HM2021832002-BK-M
  • Zoro # G404267570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM2021832002-BK-M
Zoro #
G404267570
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Palm Thickness
10 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Fully Textured
Texture Location
Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.