Base Wiring Duct, Type G, Wide Slot, White, 1.5" x 5" x 1' (6-Pack)

  • Mfr # G1.5X1WH6

  • Zoro # G104859464


product price: $33.99
/pk 6, $5.67/ea

Key Features

Mounting Style
Mounting Holes
Material
Lead-Free PVC
Height
1"
Slot Width
0.31
Standards
RoHS Compliant, UL Recognized, CE Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1.5X1WH6
Zoro #
G104859464
UPC #
7498363922
Country of Origin
United States

Dimensions

Width
1.5"
Height
1"
Slot Width
0.31
Overall Width
1.75
Overall Length
6 ft
Overall Height
1.12
Overall Length (m)
1.8
Overall Height (mm)
28.4
Overall Width (mm)
44.5
Overall Width (In.)
1.75
Overall Height (In.)
1.12
Slot Width (mm)
7.9
Overall Length (ft.)
6
Slot Width (In.)
0.31

Details

Item
Base Wiring Duct, Type G, Wide Slot
Mounting Style
Mounting Holes
Color
White
Material
Lead-Free PVC
Standards
RoHS Compliant, UL Recognized, CE Compliant
Includes
Base Only
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Cover Part Number
C1.5WH6
Flammability Rating
UL94 V-0
Wiring Duct Style
Wide Slot Wiring Duct
Measurement System
Imperial
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Wiring Duct Type
G
Product Class
Wire Routing, Management & Protection

Description

Panduct type G wide slot wiring duct, 1.5 W x 1 H, 6' length, PVC, white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.