Zoro Homepage

Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 4" x 1' (6-Pack)

  • Mfr # G1.5X4BL6

  • Zoro # G604859285


product price: $72.35
/pk 6, $12.06/ea

Key Features

Mounting Style
Mounting Holes
Color
Black
Material
Lead-Free PVC
Width
1.5"
Slot Width
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1.5X4BL6
Zoro #
G604859285
UPC #
7498361374
Country of Origin
United States

Dimensions

Width
1.5"
Height
4"
Slot Width
0.31
Overall Length
6 ft
Overall Height
4.1
Overall Width
1.75
Overall Length (ft.)
6
Overall Length (m)
1.8
Overall Height (In.)
4.1
Slot Width (In.)
0.31
Overall Width (mm)
44.5
Overall Height (mm)
104.1
Overall Width (In.)
1.75
Slot Width (mm)
7.9

Details

Item
Base Wiring Duct, Type G, Wide Slot
Mounting Style
Mounting Holes
Color
Black
Material
Lead-Free PVC
Standards
RoHS Compliant, UL Recognized, CE Compliant
Application
Wide slot/finger design provides greater sidewall rigidity and can be used in a wide range of applications
Includes
Base Only
Product Type
Base Wiring Duct
Mount Method
Mounting Holes
Flammability Rating
UL94 V-0
Wiring Duct Style
Wide Slot Wiring Duct
Wiring Duct Type
G
Measurement System
Imperial
Cover Part Number
C1.5BL6
Product Class
Wire Routing, Management & Protection

Description

Panduct type G wide slot wiring duct, 1.5 W x 4 H, 6' length, PVC, black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.