Base Wiring Duct, Type FS, Solid Wall, Light Gray, " x 1" x 1' (6-Pack), No Mounting Holes

  • Mfr # FS3X1LG6NM

  • Zoro # G304859783


product price:  $39.59
/pk 6, $6.60/ea

Key Features

Mounting Style
No Mounting Holes
Color
Light Gray
Material
PVC
Width
3"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS3X1LG6NM
Zoro #
G304859783
UPC #
7498334112
Country of Origin
United States

Dimensions

Width
3"
Height
1"
Overall Width
3.25
Overall Length
6 ft
Overall Height
1.12
Overall Width (In.)
3.25
Overall Height (In.)
1.12
Overall Length (m)
1.8
Overall Width (mm)
82.6
Overall Length (ft.)
6
Overall Height (mm)
28.4

Details

Item
Base Wiring Duct, Type FS, Solid Wall
Mounting Style
No Mounting Holes
Color
Light Gray
Material
PVC
Standards
RoHS Compliant, UL Recognized, CE Compliant, CSA Approved
Includes
Base Only
Application
Solid wall design fully encloses cables providing maximum protection and aesthetics
Wiring Duct Type
FS
Cover Part Number
C3LG6
Mount Method
No Mounting Holes
Product Type
Base Wiring Duct
Flammability Rating
UL94 V-0
Measurement System
Imperial
Wiring Duct Style
Solid Wall Wiring Duct
Product Class
Wire Routing, Management & Protection

Description

Panduct type FS solid wall wiring duct, 3 W x 1 H, 6' length, PVC, light gray, no mounting holes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.