Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.47 in Bundle Dia., Black, 1000 PK

  • Mfr # HCMP06B12-M20

  • Zoro # G3037468


product price: $198.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
0.47 in
Mounting Method
Push
Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCMP06B12-M20
Zoro #
G3037468
UPC #
7498358185
Country of Origin
Germany

Dimensions

Max. Bundle Dia.
0.47 in
Length
3/8 in
Width
0.74 in
Height
1.24 in
Mounting Hole Diameter (mm)
7.2
Mounting Hole Diameter (In.)
0.28
Maximum Compatible Panel Thickness (In.)
0.11

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Push
Color
Black
Clamp Material
Nylon 6/6
Application
Vertical and Horizontal Loading Configurations with Integral "Spring" Holds Wire Bundles Tightly
Environment
Indoor

Description

Harness Clip Winged Push Mount, Ver, .24 "- .47" (5.9mm - 12.5mm) Bun Range, BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.