Zoro Homepage

1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 500

  • Mfr # ABM112-S6-D0

  • Zoro # G0761192


product price: $283.99
/pk 500, $0.57/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Weather Resistant Nylon 6.6
Width
1-1/8"
Basic Material
Plastic
Length
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM112-S6-D0
Zoro #
G0761192
UPC #
7498364277
Country of Origin
United States

Dimensions

Width
1-1/8"
Length
1-1/8"
Height
0.2 in
Overall Length
1.12 in

Details

Item
Cable Tie Mount
Color
Black
Material
Weather Resistant Nylon 6.6
Basic Material
Plastic
Indoor/Outdoor
Outdoor
Resists
UV
Standards
UL94 V-2; UL Recognized
Temp. Range
-60 to 85°C
Mounting Method
Screw
Application
For Miniature, Intermediate and Standard Cables Ties
Product Type
Cable Tying
Product Material
Nylon 6.6
Product Name
Cable Tie
Cable Manager Type
Cable Tie
Product Color
Black
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
85 degrees celsius

Description

Cable Tie Mount,No.6 Screw,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.