1-Fiber Om3 Sc To Pigtail, 90 Degree Bend Buf (10 Pack), 10PK

  • Mfr # NKFPX1BN3NNM001

  • Zoro # G604860342


product price:  $68.69
/pk 10, $6.87/ea

Key Features

Jacket Color
Blue
Overall Length
3.28 ft
Core Dimension
50 Micrometer
Fiber Count
1
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKFPX1BN3NNM001
Zoro #
G604860342
UPC #
7498391274
Country of Origin
China

Dimensions

Overall Length
3.28 ft
Core Dimension
50 Micrometer
Length - Patch Cord
3.2 ft

Details

Jacket Color
Blue
Fiber Count
1
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Fiber Optic Patch Cord
Connector Type - Patch Cord
SC Simplex

Description

The NetKey 1 Fiber pigtail is OM3, SC to pigtail with 900μm buffered cable and is 1 meter in length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.